Zoro Homepage

Spray Foam Gun, Sealant Insulation, Lightweight Body

  • Mfr # PT08-0608

  • Zoro # G711249054


product price: $16.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-0608
Zoro #
G711249054
UPC #
850039064258
Country of Origin
China

Dimensions

Length
7.5"

Details

Color
Black
Material
Stainless Steel

Description

  • •[Less Mess and Precise Control]: Dispenses only the amount you need and reduces foam waste and overspray compared to straw tipped canisters. Patented easy-turn flow control knob for adjusting bead size. Stainless steel barrel and internal needle plus 4 tip attachments
  • •[Reusable Foam Insulation Dispenser]: Easy to use and durable for quick application to insulate and fire block doors, windows, cracks, gaps, and voids whether its around the house or at the job site. Clean immediately after each use for optimal results
  • •[Super Light Grip]: Handle is made of polypropylene making this gun lighter and easier to handle for bigger jobs that require more time. The grip and trigger are molded to fit the users hand comfortably for a more secure hold
  • •[Use With Twist-on Can]: Intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 24 oz screw-on canisters. Simply align the canister thread with the gun basket thread and screw on until secured. NOT compatible with straw or tube tipped canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.