Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Gun, Sealant Insulation, Teflon Basket & Tip

  • Mfr # PT08-0604

  • Zoro # G511249049


product price: $24.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-0604
Zoro #
G511249049
UPC #
-
Country of Origin
China

Dimensions

Length
7.5"

Details

Color
Black
Material
Stainless Steel

Description

  • •[Reusable Foam Dispenser]: Heavy duty stainless steel foam dispensing gun ideal for applying polyurethane insulation and sealant foam. Thoroughly clean when canister is removed for optimal performance
  • •[Less Mess and Wasted Foam]: Includes easy turn flow control knob for adjustable and precise bead size. Dispenses only the amount you need and reduces foam waste and overspray. Plus 4 tip attachments
  • •[Easy Clean Material]: Teflon non-stick coated basket connector and barrel tip makes it easy to clean off foam preventing foam curation and clogging
  • •[Twist-on Can Compatible]: Gun intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 24oz screw-on canisters. Simply align the canister thread with the gun basket thread and screw on until secured. NOT compatible with straw or tube tipped canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.