Zoro Homepage

8 in x 10 in Tarp, Tan/Brown

  • Mfr # IN573633

  • Zoro # G209100041


product price: $64.89
/ea

Key Features

Finished Size
8 in x 10 in
Color
Tan/Brown
Tarp Finished Length
8 in
Tarp Finished Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN573633
Zoro #
G209100041
UPC #
758218767238
Country of Origin
China

Dimensions

Finished Size
8 in x 10 in
Tarp Finished Length
8 in
Tarp Finished Width
10 in

Details

Color
Tan/Brown
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.