Zoro Homepage

FILTER CARTRIDGE A, 2PK

  • Mfr # 29002E

  • Zoro # G216066613


product price: $15.89
/pk 2, $7.95/ea

Key Features

Height
8 in
Color
Clear
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29002E
Zoro #
G216066613
UPC #
78257306565
Country of Origin
China

Dimensions

Height
8 in
Length
4.25 in

Details

Item
Pool Filter Cartridge
Color
Clear

Description

Intex Krystal Clear Pool Filter Cartridge 8 in. H X 4.25 in. W X 4.25 in. L


  • A must have accessory to the Krystal Clear Cartridge Filter Pump, this filter cartridge is made with easy-to-clean Dacron paper for the ultimate filtration.
  • For maximum efficiency, replace cartridges every two weeks.
  • Intex Type-A filter cartridges are an

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.