Zoro Homepage

Heavy Duty Tarp, Tan/Brown

  • Mfr # 740373

  • Zoro # G703772522


product price: $67.49
/ea

Key Features

Color
Tan/Brown
Tarp Strength
Heavy Duty
Grommet Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740373
Zoro #
G703772522
UPC #
-
Country of Origin
China

Details

Color
Tan/Brown
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal

Description

Features
  • Canvas Tarp
  • Size - 8 x 10 ft.
  • Capacity - 12 oz.
  • Color - Tan or Brown
  • Water and Mildew Resistant
  • Flat Hem Construction
  • Heavy Duty Metal Grommets
  • Reinforced Throughout With Double Stitching
  • Dimension - 18 x 15 x 2 in.
  • Item Weight - 6.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.