
King Kool Lounge - Assorted Colors
Mfr # 58802EP
Zoro # G116560655
product price: $21.15
/eaKey Features
Color
Black
Overall Depth
3 in
Length
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58802EP
Zoro #
G116560655
UPC #
78257316960
Country of Origin
China
Dimensions
Overall Depth
3 in
Length
8 in
Details
Color
Black
Material
Vinyl
Description
The classic Intex King Kool pool lounger has only gotten better with age. Be the king of the pool with the Intex King Kool pool lounger! It has a comfortable backrest and armrests for total relaxation and two air chambers for added safety. With the built-in cup holder, you can enjoy a refreshing beverage in the water as you lounge. Assorted colors: blue, pearlescent silver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.