Shop INTEX

Krystal Clear Above Ground Filter Pump 1500 gal 14.1 in. H X 18.1 in. W X 12.5 in. L

  • Mfr # 26635EG
  • Zoro # G400542107

product price: 
$
204.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26635EG
Zoro #
G400542107
UPC #
78257266357
Country of Origin
China

Description

Keep your pool water Krystal ClearTM and refreshing this summer with the Intex® 1,500 GPH Filter Cartridge Pump! Boasting a pump flow rate of 1,500 gallons per hour and a system flow rate of 1,180 gallons per hour, this pump will circulate and filter the water in your above ground pool to keep everything clean, refreshing, and fun. In addition, the maintenance for this pump is a breeze: just the occasional cartridge rinse or swap to keep this pump running strong. This filter uses Type A filter cartridges (Item #29000E) which should be changed every couple of weeks.


  • • Compatible with 15ft Easy Set Pool; 14ft, 15ft Frame Pool; 16ft x 8ft Prism Frame Rectangular Pool
  • • Hydro Aeration® Technology by Intex® - transforming the Above Ground Pool industry, by bringing revolutionary water aeration techniques into your backyard above ground pool.
  • • Benefits include: Improved circulation and filtration, Improved water clarity, Increased negative ions at the water surface
  • • Easy installation : just attach hoses and plug in (partial assembly required)
  • • Auto timer with preset 2 to 12 hour cycles
  • • Double insulated pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.