Zoro Homepage

28020E 8 ft. Easy Set Swimming Pool Debris Cover

  • Mfr # 8469330

  • Zoro # G716366930


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8469330
Zoro #
G716366930
UPC #
-
Country of Origin
China

Description

Features Color: Blue Material: Vinyl Retain heat to keep water at a consistent temperature Drain Holes prevent water accumulation Floats on the surface of the water Reduce water evaporation by 95% May save you up to 50% on pool chemical usage when covered Keeps leaves and debris from entering pool which reduces maintenance time Also ideal as a thermal blanket for heated pools Easy and economical to use Reusable carry bag for easy storage Specifications Dimension: 9.1 H x 10.1 W x 3 L Weight: 3.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.