
Wave Rider Swim Set Mask & Snorkel
Mfr # 55647E
Zoro # G216560678
product price: $22.99
/eaKey Features
Material
Plastic
Length
19.38 in
Overall Depth
8.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55647E
Zoro #
G216560678
UPC #
78257556472
Country of Origin
China
Dimensions
Length
19.38 in
Overall Depth
8.5 in
Details
Material
Plastic
Color
White
Description
Wave rider mask with easy-flow snorkel from Intex is made with quality parts/materials for optimal performance and reliability out in the water. Features hypoallergenic, thermoplastic rubber facial skirt. Designed for quick and simple adjustments for a perfect fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.