This item is Discontinued.

This item is Discontinued.
Pilot Hard Side Carry-On Suitcase, Four-Wheeled Spinner, 16.34 x 10.24 x 25.39, Blue (Discontinued)
Mfr #
IUPIL00M-BLU
Zoro #
G316127382
UPC # 810003371928
Country of Origin China
Category Suitcases & Luggage Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IUPIL00M-BLU
Zoro #
G316127382
UPC #
810003371928
Country of Origin
China
Dimensions
Height
25.39 in
Inner Height
24 in
Inner Depth
10.23 in
Inner Width
15.94 in
Depth
10.24 in
Width
16.34 in
Details
Checkpoint Friendly
Yes
Telescoping Handle
Yes
Number of Wheels
4
Carrying Handle
Yes
Color
Blue
Material
Polycarbonate/ABS Plastic
Item
Suitcase
Description
Features a contemporary, impact-resistant, functional design. The suitcase is made of engineered material with a micro-diamond finish. Top and side ergonomic gel handles ensure comfortable and easy luggage lifting. It comes equipped with a push-button locking internal retractable trolley system. Suitable for most major airlines.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.