Zoro Homepage

Armrest Pad, 10 1/4" L

  • Mfr # TAGRP215026

  • Zoro # G208446454


product price: $15.79
/ea

Key Features

For Use With
Wheelchairs
Type
Armrest Pad
Fits Brand
Universal
Overall Length
10 1/4 in
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP215026
Zoro #
G208446454
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 1/4 in

Details

Item
Armrest Pad
For Use With
Wheelchairs
Type
Armrest Pad
Fits Brand
Universal
Material
Urethane
Product Type
Armrest Pad

Description

Item Armrest Pad, Fits Brand Universal, For Use With Wheelchairs, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.