Zoro Homepage

Back Upholstery, 19" L

  • Mfr # 8881091605U67

  • Zoro # G108446899


product price: $48.29
/ea

Key Features

Type
Back Upholstery
For Use With
Wheelchairs
Includes
Mounting Screws
Fits Brand
Invacare
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8881091605U67
Zoro #
G108446899
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18 in
Overall Width
18 in
Overall Length
19 in

Details

Item
Back Upholstery
Type
Back Upholstery
For Use With
Wheelchairs
Includes
Mounting Screws
Fits Brand
Invacare
Compatible with Brand
Invacare
Product Type
Back Upholstery
Material
Vinyl

Description

Item Back Upholstery, Fits Brand Invacare, For Use With Wheelchairs, Includes Mounting Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.