Zoro Homepage

Bed Caster Set, 4PK

  • Mfr # 1123550

  • Zoro # G512023723


product price: $38.29
/pk 4, $9.57/ea

Key Features

Inside Diameter
3"
Color
Gray and Black
Includes
2 Locking and 2 Non-Locking Casters
Industry Type
Healthcare and Independent Living
Accessory Type
Bed Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123550
Zoro #
G512023723
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3"

Details

Color
Gray and Black
Includes
2 Locking and 2 Non-Locking Casters
Industry Type
Healthcare and Independent Living
Accessory Type
Bed Casters

Description

Invacare bed caster set that includes 2 locking and 2 non-locking casters. These casters have a 3 inch diameter and a 1-1/2 inch stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.