Zoro Homepage

Caster Style Wheel Assembly

  • Mfr # TAGRP265027

  • Zoro # G708446770


product price: $20.79
/ea

Key Features

For Use With
Wheelchairs
Type
Caster Style Wheel Assembly
Fits Brand
Invacare
Compatible with Brand
Invacare
Product Type
Caster Style Wheel Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP265027
Zoro #
G708446770
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
8 in

Details

Item
Caster Style Wheel Assembly
For Use With
Wheelchairs
Type
Caster Style Wheel Assembly
Fits Brand
Invacare
Compatible with Brand
Invacare
Product Type
Caster Style Wheel Assembly
Material
Polyurethane

Description

Item Caster Style Wheel Assembly, Fits Brand Invacare, For Use With Wheelchairs, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.