
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH6077A/IH68
Zoro #
G9301950
UPC #
-
Country of Origin
China
Description
Invacare Clinical Three-Position Recliner, Jade
The Invacare Clinical Three-Position Recliner, Jade, is ideal for use in clinical settings such as blood collection and dialysis. The non-locking reclining mechanism and soft padding allow users to sit comfortably for prolonged periods of time in a full upright, leg-elevated or full recline position. Gas cylinders allow for instant Trendelenberg positioning for shock patients. High-strength vinyl upholstery is easy to clean and resistant to fluids. Articulating headrest comfortably supports the neck and head. Overlap tray included, with tabs that allow the tray to move freely. Two side tables hold prep materials for convenience. Flame-retardant upholstery is also resistant to fluids for peace of mind.
The Invacare Clinical Three-Position Recliner, Jade, is ideal for use in clinical settings such as blood collection and dialysis. The non-locking reclining mechanism and soft padding allow users to sit comfortably for prolonged periods of time in a full upright, leg-elevated or full recline position. Gas cylinders allow for instant Trendelenberg positioning for shock patients. High-strength vinyl upholstery is easy to clean and resistant to fluids. Articulating headrest comfortably supports the neck and head. Overlap tray included, with tabs that allow the tray to move freely. Two side tables hold prep materials for convenience. Flame-retardant upholstery is also resistant to fluids for peace of mind.
- Ideal for use in clinical settings such as blood collection and dialysis.
- The non-locking reclining mechanism and soft padding allow users to sit comfortably for prolonged periods of time in a full upright, leg-elevated or full recline position.
- Gas cylinders allow for instant Trendelenberg positioning for shock patients.
- High-strength vinyl upholstery is easy to clean and resistant to fluids.
- Articulating headrest that comfortably supports the neck and head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.