Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clothing Guard, PR

  • Mfr # 1117365

  • Zoro # G608446801


product price: $98.19
/pr
Free Shipping & Returns

Key Features

For Use With
Wheelchairs
Type
Clothing Guard
Fits Brand
Invacare
Includes
Mounting Screws
Product Type
Clothing Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117365
Zoro #
G608446801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
12 1/8 in

Details

Item
Clothing Guard
For Use With
Wheelchairs
Type
Clothing Guard
Fits Brand
Invacare
Includes
Mounting Screws
Product Type
Clothing Guard
Compatible with Brand
Invacare
Material
Composite

Description

Item Clothing Guard, Fits Brand Invacare, For Use With Wheelchairs, Includes Mounting Screws, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.