Zoro Homepage
This item is Discontinued.
Invacare CS Series Amherst Bed Ends w/ Amber Cherry Finish IHCSAMSAC-QSP

CS Series Amherst Bed Ends w/ Amber Cherry Finish (Discontinued)

  • Mfr # IHCSAMSAC-QSP
  • Zoro # G9288818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHCSAMSAC-QSP
Zoro #
G9288818
UPC #
-
Country of Origin
Mexico

Description

Invacare CS Series Amherst Style Bed Ends with Amber Cherry Finish, IHCSAMSAC-QSP
The Invacare Carroll Series bed end is Amherst style in Amber Cherry color. This bed end is for the 36" Wide Carroll Series beds and compatible with CS3, CS5, CS7 and CS9. Complete the elegant look and feel of Invacare beds with Invacare bed ends designed for durability, safety and aesthetics.
  • Amherst style, Amber Cherry Finish
  • Fits CS3, CS5, CS7, CS9 36" Width decks
  • Ships as a pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.