Zoro Homepage
This item is Discontinued.
Invacare CS3 Bed - Amherst Bed Ends w/ Biltmore Cherry Finish - Assist Rail IHCS3AMBCRLAS-QSP

CS3 Bed - Amherst Bed Ends w/ Biltmore Cherry Finish - Assist Rail (Discontinued)

  • Mfr # IHCS3AMBCRLAS-QSP
  • Zoro # G9296229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHCS3AMBCRLAS-QSP
Zoro #
G9296229
UPC #
-
Country of Origin
Mexico

Description

Invacare CS3 Bed, Amherst Style Bed Ends With Biltmore Cherry Finish, Assist Rail, IHCS3AMBCRLAS-QSP
Invacare Carroll CS3 long-term care bed Kit with Amherst bed ends in Biltmore Cherry and CS assist rails is a long-term care bed, mobile only in low position. The CS3 bed was developed for those who require a bed that is stable throughout the travel range and mobile in the low position. The CS3 offers a great value and the trademark Carroll cs Series elegance, tool-less assembly and easy-to-clean and disinfect features.
  • Invacare CS3 bed is a full electric hospital bed with an ergonomic hand pendant that is waterproof and designed with bright universal symbols, allowing the user to easily operate the comfort controls of the bed.
  • Mobility-on-demand. The CS3 features the Maxi-Lock floor lock system, securing the bed to the floor in all elevated positions. Mobility is enabled in the low position.
  • Exclusive arched slat deck design allows for improved cleaning and reduces wear and tear on mattresses.
  • Tool-less assembly fast connect system allows for faster setup and easier alterations.
  • The Assist rail is a half rail mounted to the midsection of the bed, featuring an easy pull knob for three-way positioning: Guard, Assist and Transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.