Zoro Homepage
This item is Discontinued.
Invacare CS7 Bed - Amherst Bed Ends w/ Solar Oak Finish - Assist Bar IHCS7AMSOBAAS-QSP

CS7 Bed - Amherst Bed Ends w/ Solar Oak Finish - Assist Bar (Discontinued)

  • Mfr # IHCS7AMSOBAAS-QSP
  • Zoro # G9314106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHCS7AMSOBAAS-QSP
Zoro #
G9314106
UPC #
-
Country of Origin
Mexico

Description

Invacare CS7 Bed, Amherst Style Bed Ends With Solar Oak Finish, Assist Bar, IHCS7AMSOBAAS-QSP
Invacare Carroll CS7 Long-Term Care Bed kit with Amherst style Bed Ends in Solar Oak, and CS Assist Bar. The Invacare Carroll CS Series innovative CS7 bed has become the industry standard for long-term care beds. With an Auto Contour feature that simultaneously raises both the head and the knees, residents stay comfortably in place while being better positioned for reading, watching TV or talking to family members. The simultaneous movement also helps prevent painful skin shearing that might otherwise occur during repositioning.

Specifications:Height Adjustment: 7" - 30" Height Range, Product Weight Capacity: 500 lbs., Weight Capacity, Overall Length: Universal Deck Length (76" or 80"), Battery: Optional Battery Backup, Product Weight: 190 lbs.

  • Invacare CS7 bed is a full electric hospital bed with an ergonomic hand pendant that is waterproof and designed with bright universal symbols, allowing the user to easily operate the comfort controls of the bed.
  • Floor lock system secures the bed to the floor at all height ranges but allows for Mobilty-On-Demand.
  • Exclusive arched slat deck design allows for improved infection control and reduces wear and tear on mattresses.
  • Tool-less assembly fast connect system allows for faster setup and easier alterations.
  • The Assist Bar is designed for assisting users in and out of bed with an easy pull knob release that quickly folds out of the way with two-way positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.