Zoro Homepage
This item is Discontinued.
Invacare Jasmine Full-Body Patient Lift JASMINE

Jasmine Full-Body Patient Lift (Discontinued)

  • Mfr # JASMINE
  • Zoro # G9297744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JASMINE
Zoro #
G9297744
UPC #
-
Country of Origin
Mexico

Description

Invacare Jasmine Full-Body Patient Lift, 500 lb. Weight Capacity
The Invacare Jasmine Patient Lift, 500 lb. Weight Capacity, features optimum functionality and innovation that provide safer patient handling within a 500 lb. weight capacity. An ergonometric push handle and lighter-weight aluminum and steel construction aid with stability and control in movement, making transfers straightforward and trouble-free. The stable spring-loaded hanger bar produces an audible click when the sling is engaged to assure the caregiver that the sling is properly attached. This lift expertly functions in more challenging situations with a rotating 360 ̊, 6-point hanger bar and 16.4" minimum height range, essential for assisting patients who may have fallen to the floor. Features battery-powered operation of the boom and wide-opening base, both controlled through the hand pendant. Full body Lifts are to be used when the patient is totally dependent and has no weight bearing capacity. For use with compatible Invacare Premier and Reliant Series slings.
  • Features optimum functionality and innovative features that provide safer patient handling within a 500 lb. weight capacity.
  • Ergonometric push handle and lighter-weight aluminum and steel construction aid with stability and control in movement, making transfers straightforward and trouble-free.
  • The stable spring-loaded hanger bar produces an audible click when the sling is engaged to assure the caregiver that the sling is properly attached.
  • This lift expertly functions in more challenging situations with a rotating 360 ̊, 6-point hanger bar and 16.4" minimum height range, essential for assisting patients who may have fallen to the floor.
  • Features battery-powered operation of the boom and wide-opening base, both controlled through the hand pendant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.