Zoro Homepage

Leg Rest Pad

  • Mfr # TAGRP375101

  • Zoro # G808446861


product price: $22.69
/ea

Key Features

Fits Brand
E and J
Includes
Base, Mounting Screws
Type
Leg Rest Pad
For Use With
Wheelchairs
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP375101
Zoro #
G808446861
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
Overall Width
6 in

Details

Item
Leg Rest Pad
Fits Brand
E and J
Includes
Base, Mounting Screws
Type
Leg Rest Pad
For Use With
Wheelchairs
Material
Urethane
Product Type
Leg Rest Pad
Compatible with Brand
Everest and Jennings

Description

Item Leg Rest Pad, Fits Brand E and J, For Use With Wheelchairs, Includes Base, Mounting Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.