
microAIR Alternating Pressure Mattress w/ On-Demand Low Air Loss (Discontinued)
- Mfr # MA55
- Zoro # G9306738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA55
Zoro #
G9306738
UPC #
-
Country of Origin
United States
Description
Invacare microAIR Alternating Pressure Mattress with On-Demand Low Air Loss, 36" Width, 80" Length, 8" Height, Navy Blue, MA55
In addition to all of the features of the microAIR MA51 mattress, the Invacare® microAIR® MA55 Therapeutic Support
Surface model improves air circulation and cools the body temperature with a unique system of low air loss released into the
mattress. The microAIR MA55 mattress features a state-of-the-art compressor and quick connect coupler for easy setup and effective therapy cycles. For added peace-of-mind, the solenoid valve system allows the mattress to remain inflated during a power outage.
In addition to all of the features of the microAIR MA51 mattress, the Invacare® microAIR® MA55 Therapeutic Support
Surface model improves air circulation and cools the body temperature with a unique system of low air loss released into the
mattress. The microAIR MA55 mattress features a state-of-the-art compressor and quick connect coupler for easy setup and effective therapy cycles. For added peace-of-mind, the solenoid valve system allows the mattress to remain inflated during a power outage.
- Adjust pressure by 25%, 50% or 75% for customized comfort
- Lockout button prevents against tampering or accidental adjustments
- Manual fowler button prevents bottoming out
- Roll up mattress and use carrying strap for convenient carrying and storage
- Dual-layered, quilted nylon cover helps reduce friction and shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.