Rubber Tip, 1 1/2" L
Mfr # 1127688
Zoro # G908446877
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Type
Rubber Tip
Fits Brand
Invacare
For Use With
Ratchet Flat Handle
Material
Rubber
Compatible with Brand
Invacare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1127688
Zoro #
G908446877
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Details
Item
Rubber Tip
Type
Rubber Tip
Fits Brand
Invacare
For Use With
Ratchet Flat Handle
Material
Rubber
Compatible with Brand
Invacare
Product Type
Rubber Tip
Description
Item Rubber Tip, Fits Brand Invacare, For Use With Ratchet Flat Handle, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.