Zoro Homepage

Rubber Tip, 1 1/2" L, PK10

  • Mfr # 107969

  • Zoro # G508446550


product price: $27.19
/pk 10, $2.72/ea

Key Features

Fits Brand
E and J
Type
Rubber Tip
For Use With
5/16 in Ratchet Handle
Material
Rubber
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107969
Zoro #
G508446550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in

Details

Item
Rubber Tip
Fits Brand
E and J
Type
Rubber Tip
For Use With
5/16 in Ratchet Handle
Material
Rubber
Product Type
Rubber Tip
Compatible with Brand
Everest and Jennings

Description

Item Rubber Tip, Fits Brand E and J, For Use With 5/16 in Ratchet Handle, Includes Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.