Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Tip, 2" L

  • Mfr # TAGRP245015PK

  • Zoro # G808446809


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Type
Rubber Tip
For Use With
9/16 x 7/64 in Flat Handle
Fits Brand
Invacare
Product Type
Rubber Tip
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP245015PK
Zoro #
G808446809
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Rubber Tip
Type
Rubber Tip
For Use With
9/16 x 7/64 in Flat Handle
Fits Brand
Invacare
Product Type
Rubber Tip
Compatible with Brand
Invacare
Material
Rubber

Description

Item Rubber Tip, Fits Brand Invacare, For Use With 9/16 x 7/64 in Flat Handle, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.