
Side Panel
Mfr # TAGRP215040
Zoro # G008446425
product price: $29.59
/eaKey Features
Type
Side Panel
For Use With
Wheelchairs
Fits Brand
Invacare
Material
Composite
Compatible with Brand
Invacare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAGRP215040
Zoro #
G008446425
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 7/8 in
Overall Width
12 1/8 in
Details
Item
Side Panel
Type
Side Panel
For Use With
Wheelchairs
Fits Brand
Invacare
Material
Composite
Compatible with Brand
Invacare
Product Type
Side Panel
Description
Item Side Panel, Fits Brand Invacare, For Use With Wheelchairs, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.