Zoro Homepage

Tire

  • Mfr # TAG111222

  • Zoro # G808446564


product price: $14.69
/ea

Key Features

Fits Brand
E and J, Invacare
For Use With
Wheelchairs
Type
Tire
Includes
Tube
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAG111222
Zoro #
G808446564
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in

Details

Item
Tire
Fits Brand
E and J, Invacare
For Use With
Wheelchairs
Type
Tire
Includes
Tube
Material
Polyurethane
Product Type
Tire
Compatible with Brand
Everest and Jennings, Invacare

Description

Item Tire, Fits Brand E and J, Invacare, For Use With Wheelchairs, Includes Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.