Zoro Homepage

Tire

  • Mfr # TAGRP255006

  • Zoro # G908446556


product price: $20.19
/ea

Key Features

For Use With
Wheelchairs
Fits Brand
Invacare
Type
Tire
Material
Polyurethane
Compatible with Brand
Invacare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP255006
Zoro #
G908446556
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
24 in

Details

Item
Tire
For Use With
Wheelchairs
Fits Brand
Invacare
Type
Tire
Material
Polyurethane
Compatible with Brand
Invacare
Product Type
Tire

Description

Item Tire, Fits Brand Invacare, For Use With Wheelchairs, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.