Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Lock Extension Handle, 11" L

  • Mfr # TAG622025

  • Zoro # G708446565


product price: $12.49
/ea

Key Features

Fits Brand
E and J
Type
Wheel Lock Extension Handle
For Use With
Wheelchairs
Overall Length
11 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAG622025
Zoro #
G708446565
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
5/8 in

Details

Item
Wheel Lock Extension Handle
Fits Brand
E and J
Type
Wheel Lock Extension Handle
For Use With
Wheelchairs
Material
Metal
Product Type
Wheel Lock Extension Handle
Compatible with Brand
Everest and Jennings

Description

Item Wheel Lock Extension Handle, Fits Brand E and J, For Use With Wheelchairs, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.