Wheelchair Rear Wheel Bearing, Metal

  • Mfr # TAGRP255058

  • Zoro # G414923442


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Overall Width
1 3/8 in
Product Type
Rear Wheel Bearing
Compatible with Brand
Invacare, PCR, Theradyne
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAGRP255058
Zoro #
G414923442
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 3/8 in

Details

Item
Wheelchair Rear Wheel Bearing
Product Type
Rear Wheel Bearing
Compatible with Brand
Invacare, PCR, Theradyne
Material
Metal

Description

Item Wheelchair Rear Wheel Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.