Zoro Homepage

Wheelchair Seat Belt, Polyester

  • Mfr # TAG511150

  • Zoro # G314923535


product price: $20.39
/ea

Key Features

Compatible with Brand
Universal
Overall Length
60 in
Material
Polyester
Overall Height
2 in
Product Type
Wheelchair Seat Belt Safety Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAG511150
Zoro #
G314923535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 in
Overall Height
2 in

Details

Item
Wheelchair Seat Belt
Compatible with Brand
Universal
Material
Polyester
Product Type
Wheelchair Seat Belt Safety Strap

Description

Item Wheelchair Seat Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.