Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelchair Seat Upholstery, Vinyl

  • Mfr # 8881175918U85

  • Zoro # G414923541


product price: $45.29
/ea

Key Features

Overall Width
18 in
Overall Length
16 in
Product Type
Seat Upholstery
Material
Vinyl
Compatible with Brand
Invacare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8881175918U85
Zoro #
G414923541
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
16 in

Details

Item
Wheelchair Seat Upholstery
Product Type
Seat Upholstery
Material
Vinyl
Compatible with Brand
Invacare
Includes
Mounting Screws

Description

Item Wheelchair Seat Upholstery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.