Wheelchair Storage Bag, Polyester
Mfr # TAGSTORBAG-SM
Zoro # G614923549
product price: $18.99
/eaKey Features
Product Type
Storage Bag
Overall Width
14 1/2 in
Overall Length
23 1/2 in
Compatible with Brand
Universal
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAGSTORBAG-SM
Zoro #
G614923549
UPC #
-
Country of Origin
China
Dimensions
Overall Width
14 1/2 in
Overall Length
23 1/2 in
Details
Item
Wheelchair Storage Bag
Product Type
Storage Bag
Compatible with Brand
Universal
Material
Polyester
Description
Item Wheelchair Storage Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.