
Wheelchair Tire Mounting Tool
Mfr # TAG131100
Zoro # G508446840
product price: $19.49
/eaKey Features
Type
Mounting Tool
For Use With
Wheelchairs
Product Type
Wheelchair Tire Mounting Tool
Overall Width
1 3/4 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAG131100
Zoro #
G508446840
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1 3/4 in
Overall Length
14 3/4 in
Details
Item
Wheelchair Tire Mounting Tool
Type
Mounting Tool
For Use With
Wheelchairs
Product Type
Wheelchair Tire Mounting Tool
Material
Metal
Description
Item Wheelchair Tire Mounting Tool, Fits Brand Not Applicable, For Use With Wheelchairs, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.