Zoro Homepage

Wheelchair Tire, Rubber

  • Mfr # TAGRP255030

  • Zoro # G914923621


product price: $16.15
/ea

Key Features

Material
Rubber
Overall Height
24 in
Product Type
Tire
Compatible Manufacturer Part Number
116562
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP255030
Zoro #
G914923621
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Width
1 in

Details

Item
Wheelchair Tire
Material
Rubber
Product Type
Tire
Compatible Manufacturer Part Number
116562
Compatible with Brand
Invacare

Description

Item Wheelchair Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.