Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelchair Upholstered Armrest Pad, Vinyl

  • Mfr # TAGAC015550

  • Zoro # G714923524


product price: $11.59
/ea

Key Features

Overall Length
10 1/4 in
Compatible with Brand
Universal
Overall Width
2 in
Product Type
Upholstered Armrest Pad
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGAC015550
Zoro #
G714923524
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Overall Width
2 in

Details

Item
Wheelchair Upholstered Armrest Pad
Compatible with Brand
Universal
Product Type
Upholstered Armrest Pad
Includes
Mounting Screws
Material
Vinyl

Description

Item Wheelchair Upholstered Armrest Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.