Zoro Homepage

Wheelchair Upholstered Leg Rest Pad

  • Mfr # TAGRP375050

  • Zoro # G114923612


product price: $20.59
/ea

Key Features

Material
Vinyl
Includes
Mounting Screws
Overall Length
9 1/2 in
Compatible with Brand
E and J, Invacare
Product Type
Upholstered Leg Rest Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAGRP375050
Zoro #
G114923612
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 1/2 in
Overall Width
6 in

Details

Item
Wheelchair Upholstered Leg Rest Pad
Material
Vinyl
Includes
Mounting Screws
Compatible with Brand
E and J, Invacare
Product Type
Upholstered Leg Rest Pad

Description

Item Wheelchair Upholstered Leg Rest Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.