This item is Discontinued.

Inval Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey AL-3913

This item is Discontinued.

Inval

Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (Discontinued)

Mfr # AL-3913
Zoro # G000461341
Country of Origin Colombia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL-3913
Zoro #
G000461341
UPC #
-
Country of Origin
Colombia

Description

AMBROSSIATM Coffee Station Cabinet by Inval® finished in a rich “Espresso/Ambar” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood. Features a functional modern design that is an excellent choice for your home or office break room. It includes two (2) top doors with adjustable shelves mounted with concealed European hinges, one (1) large and two (2) smaller bottom drawers mounted with metal drawer glides. These storage areas are ideal for easy storage of all your coffee/lunch room needs. The large work area with the convenient pass-through cable is ideal for your microwave and/or coffee maker. The unit is conveniently equipped with adjustable, easy to level feet. Our unit is equipped with anti-tilt hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.