Back Box for CCTV Camera, Turret/Dome
- Mfr # IVM-JB2A
- Zoro # G623557865
product price:Â
$
35.99
/ea
Key Features
Overall Load Capacity
3 lb
Features
Conduit back box
Overall Width
4 1/4 in
Compatible with Manufacturer Model Number
Invid Tech
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVM-JB2A
- Zoro #
- G623557865
- UPC #
- -
- Country of Origin
- China
- Item
- Back Box for CCTV Camera
- Overall Load Capacity
- 3 lb
- Features
- Conduit back box
- Compatible with Manufacturer Model Number
- Invid Tech
- Color
- White
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Material
- Metal Alloy
- Includes
- Mounting Hardware
- Compatible Camera Design
- Dome, Turret
- Mount Type
- Bracket
- Compatible with Series
- Vision
- IP Rating
- IP67
- Compatible Manufacturer Model Number
- Invid Tech
- For Manufacturer Part Number
- Invid Tech
- Compatible with Mfr. Model Number
- Invid Tech
- Compatible Manufacturer Part Number
- Invid Tech
- Shell Material
- Metal Alloy
- Compatible Series
- Vision
- Wire Color
- White
- Traction Material
- Metal Alloy
- For Use With
- Vision
Dimensions
- Overall Width
- 4 1/4 in
- Overall Depth
- 1 3/8 in
- Overall Height
- 1 3/8 in
- Fits Chest Size
- Conduit back box
Description
Back Box for CCTV Camera, Mount Type Bracket, Overall Height 1 3/8 in, Overall Depth 1 3/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 4 1/4 in, Overall Load Capacity 3 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design Dome, Turret, Features Conduit back box, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP67, Material Metal Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.