Zoro Homepage
This item is Discontinued.
Invid Tech CCTV Monitor, LED, 27", Color Display IMHD-27HV

CCTV Monitor, LED, 27", Color Display (Discontinued)

  • Mfr # IMHD-27HV
  • Zoro # G5126611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD-27HV
Zoro #
G5126611
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27"

Details

Item
CCTV Monitor
Type
Led
Line Resolution
1920 x 1080
Display
Color
Video Inputs
VGA/HDMI
Video Outputs
None
Cabinet Color
Black
Voltage
12VDC
Power Rating
32W
Power Supply
Included
For Use With
CCTV Video Recorders

Description

CCTV Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.