Zoro Homepage
This item is Discontinued.
Invid Tech CCTV Monitor, LED, 85", Color Display IMHD4K-85

CCTV Monitor, LED, 85", Color Display (Discontinued)

  • Mfr # IMHD4K-85
  • Zoro # G5126620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMHD4K-85
Zoro #
G5126620
UPC #
-
Country of Origin
China

Dimensions

Screen Size
85 in
Width
44 1/32 in
Depth
3 41/64 in
Height
75 1/8 in
Diagonal Screen Size
85 in
Overall Depth
3 5/8 in
Overall Width
44 in

Description

CCTV Monitor, Diagonal Screen Size 85 in, Display Screen Type LED, Resolution 4K, Input Type HDMI, Includes Not Applicable, Maximum Frequency 122 Hz, Maximum Operating Temperature 122 Degrees F, Maximum Viewing Angle 89 Degrees , Minimum Frequency 108 Hz, Minimum Operating Temperature 50 Degrees F, Operating Voltage 115V AC, Output Type HDMI, Overall Depth 3 5/8 in, Overall Height 75 1/8 in, Overall Width 44 in, Pixels 3840 x 2160, Power Consumption 430 W, Standards CE, FCC, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.