Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount, Fits Paramont Series

  • Mfr # IPM-PTZCEILING

  • Zoro # G5126228


product price: $55.55
/ea

Key Features

Fits
Paramont Series
Color
White
Material
Metal Alloy
Load Capacity
15 lb
Mounting
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPM-PTZCEILING
Zoro #
G5126228
UPC #
-
Country of Origin
China

Details

Item
Ceiling Mount
Fits
Paramont Series
Color
White
Material
Metal Alloy
Load Capacity
15 lb
Mounting
Ceiling
Power Source
Not Required
For Use With
Mfr. No. PAR-P3PTZXIR20
Function
Video Surveillance Camera Mounting Device
Waterproof
Yes
Illumination
No
Compatible Camera Design
PTZ
Compatible with Series
Paramont
Overall Load Capacity
15 lb
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
PAR-P3PTZXIR20
Resistance Properties
Waterproof
Compatible Surveillance Equipment
IP Camera
Mount Type
Screws
Compatible Manufacturer Part Number
PAR-P3PTZXIR20
Compatible Manufacturer Model Number
PAR-P3PTZXIR20
For Use With Mfr. Model Number
PAR-P3PTZXIR20
Compatible with Manufacturer Model No.
PAR-P3PTZXIR20
Compatible with Mfr. Model No.
PAR-P3PTZXIR20
For Use with Mfr Model Number
PAR-P3PTZXIR20
Compatible Pump Manufacturer Part Number
PAR-P3PTZXIR20
Compatible Mfr. Model Number
PAR-P3PTZXIR20

Description

Ceiling Mount, Mount Type Screws, Overall Height Not Applicable, Compatible Surveillance Equipment IP Camera, Overall Depth Not Applicable, Compatible with Manufacturer Model Number PAR-P3PTZXIR20, Overall Width Not Applicable, Overall Load Capacity 15 lb, Mounting Location Ceiling, Compatible with Series Paramont, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Material Metal Alloy, Resistance Properties Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.