Shop INVID TECH
See all product information
Create Account
Digital Video Recorder, 0 TB
- Mfr # VIS-D2B-8
- Zoro # G723557550
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Maximum Input Voltage
12V DC
Network Interface
RJ45 10M/100M Self-Adaptive Ethernet Interface
Output Type
BNC, HDMI, RCA, VGA
Internal Memory Capacity
0 TB
Overall Width
10 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIS-D2B-8
- Zoro #
- G723557550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 10 1/8 in
- Overall Depth
- 8 7/8 in
- Overall Height
- 1 3/4 in
- Fits Chest Size
- Analog Smart Analytic Support, Free Central Management Software(CMS), Free iOS and Android Apps, Smart Analytic Support, True P2P Connectivity with QR Code Connect
Details
- Item
- Digital Video Recorder
- Maximum Input Voltage
- 12V DC
- Network Interface
- RJ45 10M/100M Self-Adaptive Ethernet Interface
- Output Type
- BNC, HDMI, RCA, VGA
- Internal Memory Capacity
- 0 TB
- Input Type
- BNC, IP, RCA
- Recording Resolution
- 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA
- Video Export Medium
- Network, USB Flash Drive
- Standards
- CE EN 55032, EN 55035, EN 61000-3-3, EN IEC 61000-3-2, FCC Part15 Subpart B, RoHS, UL, WEEE
- Video Compression Format
- H.264; H.265
- Recording Modes
- Alarm, Continuous, Motion, VCA
- Includes
- Audio Over Coax (AoC), Central Management Software, Smart Analytic Support
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 131 Degrees F
- Maximum Number of External Hard Drives
- 0
- Features
- Analog Smart Analytic Support, Free Central Management Software(CMS), Free iOS and Android Apps, Smart Analytic Support, True P2P Connectivity with QR Code Connect
Description
Digital Video Recorder, Internal Memory Capacity 0 TB, Number of IP Camera Inputs 4, Output Type BNC, HDMI, RCA, VGA, Includes Audio Over Coax (AoC), Central Management Software, Smart Analytic Support, Recording Resolution 1024 x 768, 1280 x 1024, 1280 x 720, 1600 x 1200P, 1080p, 3840 x 2160, 4K, VGA, Overall Depth 8 7/8 in, Overall Height 1 3/4 in, Overall Width 10 1/8 in, Recording Modes Alarm, Continuous, Motion, VCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.