Zoro Homepage

Dome Camera, Black-White, 8MP, Day/Night

  • Mfr # SEC-P8DRXIR28NH

  • Zoro # G307476666


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
3 23/64 in
Line Resolution
8MP
Luminance Factor
0 lux Black/White IR LED On, 0.1 lux Color F1.2, AGC On
Min. Light Level
0.0 lux Black/White IR On, 0.1 lux Color
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-P8DRXIR28NH
Zoro #
G307476666
UPC #
-
Country of Origin
China

Dimensions

Height
3 23/64 in
Diameter
4 21/64 in
Focal Length
2.80mm
Overall Diameter
4 3/8 in
Maximum Focal Length
2.8 mm
Minimum Focal Length
2.8 mm
Overall Height
3 3/8 in

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 102 Degrees , Minimum Viewing Angle 55.6 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.8 CMOS, Features Free Central Management Software, Free iOS and Android Apps for Smart Phones and Tablets, Free MAC Client, H.265, H.264, MJPEG Compression, IP Plug and Play, True WDR, Includes Power Supply Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.