Hard Drive, For All Video Recorders
Mfr # IHDD-4TB
Zoro # G5058002
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Fits
All Video Recorders
Color
Silver
Overall Height
1 in
Function
Internal Hard Drive Storage
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IHDD-4TB
Zoro #
G5058002
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Height
1 in
Manufacturers Warranty Length
3 yr
Overall Width
4 in
Details
Item
Hard Drive
Fits
All Video Recorders
Color
Silver
Function
Internal Hard Drive Storage
Body Material
Metal
Characteristics
Western Digital 4 TB
For Use With
All Video Recorders
Recording Capacity
2 TB
Features
Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency
Includes
Hard Drive
Standards
RoHS Compliant
Interface
SATA 6 GB/sec
Compatible Surveillance Equipment
Digital/Network Video Recorder
Compatible with Series
Universal
Internal Memory Capacity
4 TB
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency, Interface SATA 6 GB/sec, Internal Memory Capacity 4 TB, Manufacturers Warranty Length 3 yr, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.