Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Recorder, 12V

  • Mfr # PD1B-16NH/12TB

  • Zoro # G001246060


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Exception, Motion, Smart
Video Export Function
External HDD, Internal HDD, Network, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1B-16NH/12TB
Zoro #
G001246060
UPC #
-
Country of Origin
China

Dimensions

Depth
268 mm
Included Hard Drive Size
12 TB
Width
268 mm
Height
45 mm
Overall Height
1 3/4 in
Overall Depth
10 1/2 in
Overall Width
14 7/8 in

Details

Item
Hybrid Recorder
Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Exception, Motion, Smart
Video Export Function
External HDD, Internal HDD, Network, USB
Standards
CE, EU RoHS, FCC, REACH, WEEE
Viewing Types
Date, Event, Local, Smart Device, Smart Search, Smartphone, Time, Web
Power Required
12V DC @ 4 A
Number of IP Camera Inputs
8
Analog Camera Connection
BNC
Video Output
CVBS, HDMI, VGA
Maximum Number of Hard Drives
2
Network Interface
1000 mbps
Operating Temp.
14 Degrees to 122 Degrees F
Video Compression Format
H.264/H.265
Number of Analog Camera Inputs
8
Max. Frames per Second
480 fps
Minimum Operating Temperature
14 Degrees F
Internal Memory Capacity
12 TB
Maximum Input Voltage
12V DC
Input Type
BNC, BNC Interface, Alarm Input, IP Video Input, CH (Total Input), RCA
Maximum Operating Temperature
122 Degrees F
Video Export Medium
External HDD, Internal HDD, Network, USB Flash Drive
Maximum Number of External Hard Drives
2
Output Type
BNC, CH, CVBS, HDMI, RCA, VGA
Recording Resolution
1080p, 4MP Lite, 5MP Lite, 720p, WD1
Video Outputs
CVBS, HDMI, VGA

Description

Hybrid Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Internal Memory Capacity 12 TB, Maximum Number of External Hard Drives 2, Network Interface 1000 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, BNC Interface, Alarm Input, IP Video Input, CH (Total Input), RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.