Zoro Homepage

Hybrid Recorder, 12V

  • Mfr # PD1B-4NH/6TB

  • Zoro # G101253166


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Motion, Smart
Network Interface
100 mbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1B-4NH/6TB
Zoro #
G101253166
UPC #
-
Country of Origin
China

Dimensions

Depth
249 mm
Included Hard Drive Size
6 TB
Height
45 mm
Width
249 mm
Overall Depth
9 3/4 in
Overall Height
1 3/4 in
Overall Width
11 3/4 in

Details

Item
Hybrid Recorder
Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Motion, Smart
Network Interface
100 mbps
Video Export Function
External HDD, Internal HDD, Network, USB
Number of Analog Camera Inputs
4
Maximum Number of Hard Drives
1
Analog Camera Connection
BNC
Operating Temp.
14 Degrees to 122 Degrees F
Viewing Types
Date, Event, Local, Smart Device, Smart Search, Smartphone, Time, Web
Video Compression Format
H.264/H.265
Number of IP Camera Inputs
6
Standards
CE, EU RoHS, FCC, REACH, WEEE
Video Output
CVBS, HDMI, VGA
Power Required
12V DC @ 2 A
Max. Frames per Second
120 fps
Maximum Number of External Hard Drives
1
Maximum Input Voltage
12V DC
Video Outputs
CVBS, HDMI, VGA
Video Export Medium
External HDD, Internal HDD, Network, USB Flash Drive
Internal Memory Capacity
6 TB
Minimum Operating Temperature
14 Degrees F
Output Type
BNC, CH, CVBS, HDMI, RCA, VGA
Maximum Operating Temperature
122 Degrees F
Recording Resolution
1080p, 4MP Lite, 5MP Lite, 720p, WD1
Input Type
Alarm Input, IP Video Input, RCA

Description

Hybrid Recorder, Number of IP Camera Inputs 6, Number of Analog Camera Inputs 4, Internal Memory Capacity 6 TB, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type Alarm Input, IP Video Input, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA, Overall Depth 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.