Zoro Homepage

Hybrid Recorder, 12V

  • Mfr # PD1B-8NH/8TB

  • Zoro # G701246049


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Motion, Smart
Width
249 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1B-8NH/8TB
Zoro #
G701246049
UPC #
-
Country of Origin
China

Dimensions

Width
249 mm
Height
45 mm
Depth
249 mm
Included Hard Drive Size
8 TB
Overall Width
11 3/4 in
Overall Depth
9 3/4 in
Overall Height
1 3/4 in

Details

Item
Hybrid Recorder
Includes
Bonus IPC, Remote Control
Resolution
Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Features
Free CMS, Free MAC Client
Recording Modes
Motion, Smart
Number of IP Camera Inputs
4
Power Required
12V DC @ 2 A
Video Export Function
External HDD, Internal HDD, Network, USB
Maximum Number of Hard Drives
1
Network Interface
100 mbps
Number of Analog Camera Inputs
4
Operating Temp.
14 Degrees to 122 Degrees F
Viewing Types
Date, Event, Local, Smart Device, Smart Search, Smartphone, Time, Web
Video Output
CVBS, HDMI, VGA
Video Compression Format
H.264/H.265
Standards
CE, EU RoHS, FCC, REACH, WEEE
Analog Camera Connection
BNC
Max. Frames per Second
240 fps
Maximum Number of External Hard Drives
1
Internal Memory Capacity
8 TB
Maximum Operating Temperature
122 Degrees F
Maximum Input Voltage
12V DC
Video Export Medium
External HDD, Internal HDD, Network, USB Flash Drive
Minimum Operating Temperature
14 Degrees F
Recording Resolution
1080p, 4MP Lite, 5MP Lite, 720p, D1, WD1
Video Outputs
CVBS, HDMI, VGA
Input Type
BNC, BNC Interface, Alarm Input, IP Video Input, RCA
Output Type
BNC, CH, CVBS, HDMI, RCA, VGA

Description

Hybrid Recorder, Number of IP Camera Inputs 4, Number of Analog Camera Inputs 4, Internal Memory Capacity 8 TB, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, BNC Interface, Alarm Input, IP Video Input, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.