In Ceiling Mount for CCTV Camera, Dome
- Mfr # IPM-ICMFIXDOME
- Zoro # G323558179
product price:Â
$
39.35
/ea
Key Features
Color
White
Indoor/Outdoor Usage
Indoor
Compatible with Manufacturer Model Number
Invid Tech
Overall Depth
7 3/4 in
Compatible Camera Design
Dome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IPM-ICMFIXDOME
- Zoro #
- G323558179
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 7 3/4 in
- Overall Width
- 5 5/8 in
- Overall Height
- 7 3/4 in
- Fits Chest Size
- Recessed inceiling mount
Details
- Item
- In Ceiling Mount for CCTV Camera
- Color
- White
- Indoor/Outdoor Usage
- Indoor
- Compatible with Manufacturer Model Number
- Invid Tech
- Compatible Camera Design
- Dome
- IP Rating
- IP54
- Overall Load Capacity
- 4 lb
- Material
- Metal Alloy
- Features
- Recessed inceiling mount
- Includes
- Mounting Hardware
- Compatible with Series
- Vision
- Mount Type
- Bracket
- Compatible Manufacturer Model Number
- Invid Tech
- For Manufacturer Part Number
- Invid Tech
- Compatible with Mfr. Model Number
- Invid Tech
- Compatible Manufacturer Part Number
- Invid Tech
- Shell Material
- Metal Alloy
- Compatible Series
- Vision
- Wire Color
- White
Description
In Ceiling Mount for CCTV Camera, Mount Type Bracket, Overall Height 7 3/4 in, Overall Depth 7 3/4 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 5 5/8 in, Overall Load Capacity 4 lb, Mounting Location Ceiling, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design Dome, Features Recessed inceiling mount, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, IP Rating IP54, Material Metal Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.