Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 10W, Color

  • Mfr # PAR-P5BIRA2812-LC

  • Zoro # G401253552


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
3 11/64 in
Width
8 9/16 in
Length
8 9/16 in
Camera Design
Bullet
Focal Length
2.80 to 12.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-P5BIRA2812-LC
Zoro #
G401253552
UPC #
-
Country of Origin
China

Dimensions

Height
3 11/64 in
Width
8 9/16 in
Length
8 9/16 in
Focal Length
2.80 to 12.00 mm
Depth
8 9/16 in
Diameter
3 11/64 in
IR Illuminator Wavelength
850 nm
Maximum Focal Length
12 mm
Overall Length
8 5/8 in
Minimum Focal Length
2.8 mm
Overall Width
3 1/4 in
Overall Height
3 1/4 in

Details

Item
IP Camera
Camera Design
Bullet
Camera Type
Color
Day/Night Capable
Day/Night
Includes
D WDR, Digital Noise Reduction 2D DNR and 3D DNR, Intelligent Video Analysis, Motion & Analysis, Mounting Hardware
HD Resolution
1080p ( 1920 x1080 ), 4 MP ( 2560 × 1440 ), 480 × 240, 5 MP ( 2592 × 1944 ), 720p ( 1280 × 720 ), CIF, D1
Line Resolution
5 MP
Connector Type
RJ45
For Use With
Network Video Recorders
Pixels
2592 x 1944
Lens
Motorized Varifocal
Detection Range
0 to 165 ft
Power Consumption
9 W
Features
Exception, Intrusion, Line Crossing, Micro SD Card Slot, Object Detection/Removal, On Board Motion Detection, Privacy Masking
IP Rating
IP67
Standards
CE, FCC
Power Supply
Not included
Illumination
2(Array LED 28 mil) @ 165ft
Camera Body Color
White
Indoor / Outdoor
Indoor/Outdoor
Operating Temp. Range
-22 Degrees to 140 Degrees F
Luminance Factor
0.0236 lux @F2.0
Mount
Wall
Min. Light Level
0 lux with IR, 0.0115 lux @F1.4, AGC On
Power Required
12V DC, PoE
Scanning
Progressive
Maximum Operating Temperature
140 Degrees F
Image Sensor
1/2.7 CMOS
Lens Type
Fixed
Minimum Viewing Angle
20.5 Degrees
Resolution
1080p, 3MP, 4MP, 5MP, 720p
Indoor/Outdoor Usage
Outdoor
Color Display
Color
Maximum Detection Distance
164 ft
Input Type
No Inputs Included
Minimum Operating Temperature
-22 Degrees F
Output Type
No Outputs Included
Night Capable
Day and Night
Resistance Properties
Weatherproof
Body Color
White
Minimum Light Level
0 lux
Includes Power Supply
No
Maximum Viewing Angle
116 Degrees
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 12 mm, Resolution 1080p, 3MP, 4MP, 5MP, 720p, Compatible Connector RJ45, Maximum Viewing Angle 116 Degrees , Minimum Viewing Angle 20.5 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Exception, Intrusion, Line Crossing, Micro SD Card Slot, Object Detection/Removal, On Board Motion Detection, Privacy Masking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.